Menu Search
ABB #CI4004

Nonmetallic Sheathed Cable Connector 1/2 inch Nonmetallic

SKU # 62253874004
Type: Non-Metallic Sheathed Cable Connector
Installation: Snap-In Self-Locking
Material: Nonmetallic
Throat Shape: Round
Trade Size: 1/2 in.
OD Min: 0.21 in.
OD Max: 0.42 in.
Throat: Nonmetallic

Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - Snap-In Self-Locking; Material - Nonmetallic; Throat Shape - Round; Trade Size - in - 1/2; OD Min - in - 0.21; OD Max - in - 0.42; Throat - Nonmetallic