Menu Search
ABB #CI9049

Nonmetallic Sheathed Cable Connector 1/2 inch Steel

SKU # 62253872703
Type: Non-Metallic Sheathed Cable Connector
Installation: 1-Screw Clamp-Type
Material: Steel
Throat Shape: Round
Trade Size: 1/2 in.
OD Min: 0.13 in.
OD Max: 0.38 in.
Throat: Non-Insulated

Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - 1-Screw Clamp-Type; Material - Steel; Throat Shape - Round; Trade Size - in - 1/2; OD Min - in - 0.13; OD Max - in - 0.38; Throat - Non-Insulated