Menu Search
COMMANDER #CI4040-FP3

Nonmetallic Sheathed Cable Connector 3/8 (1/2Ko) inch Steel

SKU # 62253807873
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable Connector
Installation: 1-Screw, Inside KO
Material: Steel
Throat Shape: Round
Trade Size: 3/8 in. (1/2KO)
OD Min: 0.19 in.
OD Max: 0.57 in.
Throat: Non-Insulated

Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - 1-Screw, Inside KO; Material - Steel; Throat Shape - Round; Trade Size - in - 3/8 (1/2Ko); OD Min - in - 0.19; OD Max - in - 0.57; Throat - Non-Insulated; Additional Information - Flip Pack: 250

Additional Info: Flip Pack: 250