Menu Search
MARRETTE #W100LXKP1

Nonmetallic Sheathed Cable Connector 1/2 inch Plastic

SKU # 06739600888
Type: Non-Metallic Sheathed Cable Connector
Installation: Snap-In Self-Locking
Material: Plastic
Throat Shape: Round
Trade Size: 1/2 in.
OD Min: 0.21 in.
OD Max: 0.42 in.
Throat: Plastic

Additional Info: Carton: 100