(0)

THOMAS & BETTS #3305

Nonmetallic Sheathed Cable Connector 1-1/4 inch Steel

SKU: 78621003305
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw
Material: Steel
Throat Shape: Round
Trade Size: 1-1/4 in.
OD Min: 0.85 in.
OD Max: 1.3 in.
Throat: Non-Insulated
Description
Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - 2-Screw; Material - Steel; Throat Shape - Round; Trade Size - in - 1-1/4; OD Min - in - 0.85; OD Max - in - 1.30; Throat - Non-Insulated