Menu Search
Nonmetallic Sheathed Cable Connectors Nonmetallic Sheathed Cable Connector 1/2 inch Plastic
THOMAS & BETTS #3350

Nonmetallic Sheathed Cable Connector 1/2 inch Plastic

SKU # 78621048848
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable Connector
Installation: Snap-In with Locking Wedge
Material: Plastic
Throat Shape: Round
Trade Size: 1/2 in.
OD Min: 0.37 in.
OD Max: 0.6 in.
Throat: Non-Insulated