Menu Search
ABB INSTALLATION PRODUCTS #3302M-C

Thomas and BettsĀ® Nonmetallic Sheathed Cable Connector 1/2 inch Steel

SKU # 78621036088
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw
Material: Steel
Throat Shape: Round
Trade Size: 1/2 in.
OD Min: 0.59 in.
OD Max: 0.25 in.
Throat: Insulated