Menu Search

THOMAS & BETTS #3304

Nonmetallic Sheathed Cable Connector 1 inch Steel

SKU: 78621003304
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw
Material: Steel
Throat Shape: Round
Trade Size: 1 in.
OD Min: 0.69 in.
OD Max: 0.98 in.
Throat: Non-Insulated
Description
Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - 2-Screw; Material - Steel; Throat Shape - Round; Trade Size - in - 1; OD Min - in - 0.69; OD Max - in - 0.98; Throat - Non-Insulated