Menu Search
COMMANDER #CI66-FPP

Cable Protection Plate, Steel, Wood Stud, 3-1/2 in. L x 2-3/8 in. W

SKU # 62253807537
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Cable Protection Plate
Material: Steel
Installation: Wood Stud
Length: 3-1/2 in.
Width: 2-3/8 in.

Nonmetallic Sheathed Cable Protectors: Plate Type - Cable Protection Plate; Material - Steel; Installation - Wood Stud; Length - in - 3-1/2 in. L; Width - in - 2-3/8 in. W