Menu Search

COMMANDER #CI66-XL-2

Cable Protection Plate, Steel, Wood Stud, 3-3/4 in. L x 8-1/2 in. W

SKU: 62253812850
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Cable Protection Plate
Material: Steel
Installation: Wood Stud
Length: 3-3/4 in.
Width: 8-1/2 in.
Description
Nonmetallic Sheathed Cable Protectors: Plate Type - Cable Protection Plate; Material - Steel; Installation - Wood Stud; Length - in - 3-3/4 in. L; Width - in - 8-1/2 in. W; Additional Information - 2 Gang
Additional Info: 2 Gang