Menu Search
NVENT CADDY #304B2

Cable Protection Plate Steel

SKU # 78285634479
Plate Type: Cable Protection Plate
Material: Steel
Installation: Hammer-On Wood Stud
Width: 1-1/2 in.
Gauge: 16 Gauge
Packaging: 100-pk

Nonmetallic Sheathed Cable Protectors: Plate Type - Cable Protection Plate; Material - Steel; Installation - Hammer-On Wood Stud; Width - in - 1-1/2"W; Gauge - 16 ga.; Packaging - 100-pk