You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
ABB INSTALLATION PRODUCTS #CIS-1-FP3

Thomas and Betts Nonmetallic Sheathed Cable Steel

SKU # 78599104069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Material: Steel
Cable Size: NM 14/2, 12/2
Width: 0.48 in.
Packaging: 1000-pk

Nonmetallic Sheathed Cable Staples: Type - Nonmetallic Sheathed Cable; Material - Steel; Cable Size - NM 14/2, 12/2; Width - in - 0.48; Packaging - 1000-pk