Menu Search
COMMANDER #S-1-SP

Nonmetallic Sheathed Cable Steel

SKU # 62253861121
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Material: Steel
Cable Size: NM 14/2, 12/2
Width: 0.48 in.
Packaging: 1500-Bucket

Additional Info: Priced per Bucket