Menu Search
ABB #CIS-3

Nonmetallic Sheathed and Armored Cable Steel

SKU # 62253861117
Type: Non-Metallic Sheathed and Armored Cable
Material: Steel
Cable Size: NM 10/2, 8/2, 14/3, 10/3, AC 14/2-12/3
Width: 0.7 in.
Packaging: 250-pk