Menu Search
ABB INSTALLATION PRODUCTS #CI1544-FP3

Thomas and Betts Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

SKU # 78599104073
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Steel
NM Cable Size: 10/2 Max
Height: 0.25 in.
Width: 0.5 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Sheathed Cable Strap; Installation - 2-Hole w/Nails; Material - Steel; NM Cable Size - 10/2 Max; Height - in - 0.25; Width - in - 0.50; Additional Information - Packaging: Flip-pack 600

Additional Info: Packaging: Flip-pack 600