Menu Search
ABB #CI1544

Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

SKU # 62253861205
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Steel
NM Cable Size: 10/2 Max
Height: 0.25 in.
Width: 0.5 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Sheathed Cable Strap; Installation - 2-Hole w/Nails; Material - Steel; NM Cable Size - 10/2 Max; Height - in - 0.25; Width - in - 0.50