Menu Search
COMMANDER #CI1-C

Nonmetallic Sheathed Cable Strap 2-Hole

SKU # 62253866623
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole
Material: Aluminum
NM Cable Size: 12/3 Max
Height: 0.5 in.
Width: 0.5 in.
Hole Size: 3/16 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Sheathed Cable Strap; Installation - 2-Hole; Material - Aluminum; NM Cable Size - 12/3 Max; Height - in - 0.50; Width - in - 0.50; Hole Size - in - 3/16