(0)

DOTTIE #PLX18W

Low Voltage Cable Strap 1-Hole w/Nail

SKU: 78100210540
Manufacturer Series: PLX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Low Voltage Cable Strap
Installation: 1-Hole with Nail
Material: Plastic
NM Cable Size: LV 0.25"OD Max
Height: 0.125 in.
Width: 0.25 in.
Description
Nonmetallic Sheathed Cable Straps: Type - Low Voltage Cable Strap; Installation - 1-Hole w/Nail; Material - Plastic; NM Cable Size - LV 0.25"OD Max; Height - in - 0.125; Width - in - 0.25; Additional Information - Application: (1)Low Voltage or other Oval Cable. Color: White. Packaging: 500; Manufacturer Series - PLX
Additional Info: Application: (1)Low Voltage or other Oval Cable. Color: White. Packaging: 500