Menu Search
DOTTIE #PLX250W

Low Voltage Cable Strap 1-Hole w/Nail

SKU # 78100210523 Manufacturer Series: PLX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Cable Strap
Installation: 1-Hole with Nail
Material: Plastic
NM Cable Size: LV 0.25"OD Max
Height: 0.25 in.
Width: 0.25 in.

Additional Info: Application: Coax Strap or other Round Cable. Color: White. Packaging: 500