Menu Search
IDEAL #91-310J

Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

SKU # 62414191310
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Plastic
Width: 0.75 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Sheathed Cable Strap; Installation - 2-Hole w/Nails; Material - Plastic; Width - in - 0.75; Additional Information - Package: 350 Jar

Additional Info: Package: 350 Jar