Menu Search
IDEAL #91-400J

Nonmetallic Sheathed Cable Strap 2-Hole w/Nails

SKU # 62414191400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Plastic
NM Cable Size: 12/2 Max
Width: 0.5 in.

Nonmetallic Sheathed Cable Straps: Type - Nonmetallic Sheathed Cable Strap; Installation - 2-Hole w/Nails; Material - Plastic; NM Cable Size - 12/2 Max; Width - in - 0.50; Additional Information - Package: 1500 Pail

Additional Info: Package: 1500 Pail