You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
STURGEON BAY METALS #RA-1582/2

HANDY STRAPSĀ® Cable Strap, 10/3 Max NM Cable, 0.375 in. H x 0.5 in. W, 2-Hole, Plastic

SKU # 62629890913
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable Strap
Installation: 2-Hole with Nails
Material: Plastic
NM Cable Size: 10/3 Max
Height: 0.375 in.
Width: 0.5 in.

Additional Info: Color: Tan