Menu Search
Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; Aluminum Conductor; 3C; 2 AWG; 300m
CABLE NON-METALLIC ALUM #NMD90-2/3AL-300

Cable, Non-Metallic Sheathed; Aluminum Conductor; 3C; 2 AWG; 300m

SKU # 62003788257
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Metallic Sheathed Cable
Conductor Material: Aluminum
Conductor Size: 2 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare AL 6
Voltage: 300V
Insulation: XLPE
Outside Diameter: 0.99 in. (25mm)
30 Deg. C Ambient Amps: 95
Temperature Rating: 90°C
Package Length: 300M