Menu Search
CABLE NON-METALLIC ALUM #NMD90-6/3AL-150

Cable, Non-Metallic Sheathed; Aluminum Conductor; 3C; 6 AWG; 150m

SKU # 62003743802
Type: Non-Metallic Sheathed Cable
Conductor Material: Aluminum
Conductor Size: 6 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare AL 8
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Outside Diameter: 0.69 in. (17.6mm)
30 Deg. C Ambient Amps: 55
Temperature Rating: 90°C
Package Length: 150m