Menu Search
CABLE NON-METALLIC ALUM #NMD90-8/3AL-LONG

Cable, Non-Metallic Sheathed; Aluminum Conductor; 3C; 8 AWG

SKU # 62003774289
Type: Non-Metallic Sheathed Cable
Conductor Material: Aluminum
Conductor Size: 8 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare AL 10
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Outside Diameter: 0.61 in. (15.5mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: Long