Menu Search
NMB #NMD90-12/3CU-150

Cable, Non-Metallic Sheathed; Copper Conductor; 3C; 12 AWG; 150m

SKU # 62003677919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 14
Voltage: 300V
Insulation: XLPE
Outside Diameter: 0.37 in. (9.5mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 150M