Menu Search
WIRE PRODUCTS #NMD90-14/3CU-150

Cable, Non-Metallic Sheathed; Copper Conductor; 3C; 14 AWG; 150m

SKU # 62003668807
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 14 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 14
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Outside Diameter: 0.34 in. (8.7mm)
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 150m