Menu Search
Wire and Cable Building Wire Nonmetallic Sheathed Cable Cable, Non-Metallic Sheathed; Copper Conductor; 3C

WIRE PRODUCTS

Cable, Non-Metallic Sheathed; Copper Conductor; 3C

(2 Product Options)
  • Type: Non-Metallic Sheathed Cable
  • Conductor Material: Copper
  • Conductor Count: 3C
  • Jacket Material: PVC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 8
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Temperature Rating: 90°C
Package Length: 300m