Menu Search
WIRE PRODUCTS #NMD90-2/2CU-RED-150

Cable, Non-Metallic Sheathed; PVC Red Jacket; 150m

SKU # 62003668605
View more versions of this product
Conductor Size: 2 AWG
Outside Diameter: 0.93 in. (23.5mm)
30 Deg. C Ambient Amps: 120
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Count: 2C
Jacket Material: PVC
Jacket Color: Red
Ground: Bare CU 6
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Temperature Rating: 90°C
Package Length: 150m