Menu Search
WIRE PRODUCTS #NMD90-10/2CU-RED-75

Cable, Non-Metallic Sheathed; PVC Red Jacket; 75m

SKU # 62003680072
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Count: 2C
Jacket Material: PVC
Jacket Color: Red
Ground: Bare CU 12
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Outside Diameter: 0.23 x .47 in. (5.8 x 11.9mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 75m