Menu Search
Nonmetallic Sheathed Cable Cable, Nonmetallic Sheathed Direct Burial; 12 AWG; 2C; 75m

NMB #NMWU-12/2CU-75

Cable, Nonmetallic Sheathed Direct Burial; 12 AWG; 2C; 75m

SKU #62003679818
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Type: Nonmetallic Sheathed Direct Burial Cable, NMWU
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Count: 2C
Jacket Material: PVC
Ground: Bare CU 14
Voltage: 300V
Insulation: PVC
Outside Diameter: 0.27 x 0.53 in. (6.8 x 13.6mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 60°C
Package Length: 75M