Menu Search
NMB #NMWU-12/3CU-300

Cable, Nonmetallic Sheathed Direct Burial; 12 AWG; 3C; 300m

SKU # 62003605911
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nonmetallic Sheathed Direct Burial Cable, NMWU
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 14
Voltage: 300V
Insulation: PVC
Outside Diameter: 0.5 in. (12.8mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 60°C
Package Length: 300M