Menu Search
WIRE PRODUCTS #NMWU-14/2CU-150

Cable, Nonmetallic Sheathed Direct Burial; 14 AWG; 2C; 150m

SKU # 62003641330
Type: Nonmetallic Sheathed Direct Burial Cable, NMWU
Conductor Material: Copper
Conductor Size: 14 AWG
Conductor Count: 2C
Jacket Material: PVC
Ground: Bare CU 14
Voltage: 300V
Insulation: PVC
Outside Diameter: 0.25 x 0.5 in. (6.3 x 12.7mm)
30 Deg. C Ambient Amps: 15
Temperature Rating: 60°C
Package Length: 150m