Menu Search
Nonmetallic Sheathed Cable Cable, Nonmetallic Sheathed Direct Burial; 8 AWG; 3C; 300m
NMB #NMWU-8/3CU-300

Cable, Nonmetallic Sheathed Direct Burial; 8 AWG; 3C; 300m

SKU # 62003690880
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Type: Nonmetallic Sheathed Direct Burial Cable, NMWU
Conductor Material: Copper
Conductor Size: 8 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 300V
Insulation: PVC
Outside Diameter: 0.73 in. (18.6mm)
30 Deg. C Ambient Amps: 40
Temperature Rating: 60°C
Package Length: 300M