Menu Search
WIRE PRODUCTS #NMD90-12/2CU-RED-75

Cable, Non-Metallic Sheathed; PVC Red Jacket; 75m

SKU # 62003612591
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Count: 2C
Jacket Material: PVC
Jacket Color: Red
Ground: Bare CU 14
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Outside Diameter: 0.21 x 0.41 in. (5.3 x 10.4mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 75m