Nonmetallic Sheathed Cable: Type - Nonmetallic Sheathed Cable, NMD90; Conductor Material - CU; Conductor Size - 3 AWG; Conductor Count - 2C; Jacket Material - PVC; Jacket Color - Red; Ground - Bare CU 6; Voltage - 300V; Insulation - XLPE; OD - 0.86" (21.9 mm); 30 Deg. C Ambient Amps - 105; Temperature Rating - 90 degC; Package Length - 150M