Menu Search
WIRE PRODUCTS #NMD90-10/3CU-150

Cable, Non-Metallic Sheathed; Copper Conductor; 3C; 10 AWG

SKU # 62003625369
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 12
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Outside Diameter: 0.61 in. (15.5mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 150m