Menu Search

NMB #NMD90-12/3CU-PVC-75

Nonmetallic Sheathed Cable, NMD90 3C 12 AWG CU

SKU: 62003614250
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 12 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 14
Voltage: 300V
Insulation: XLPE
Outside Diameter: 0.37 in. (9.5mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 75M
Description
Nonmetallic Sheathed Cable: Type - Nonmetallic Sheathed Cable, NMD90; Conductor Material - CU; Conductor Size - 12 AWG; Conductor Count - 3C; Jacket Material - PVC; Ground - Bare CU 14; Voltage - 300V; Insulation - XLPE; OD - 0.37" (9.5 mm); 30 Deg. C Ambient Amps - 20; Temperature Rating - 90 degC; Package Length - 75M