(0)

NMB #NMD90-2/3CU-150

Nonmetallic Sheathed Cable, NMD90 3C 2 AWG CU

SKU: 62003614604
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 2 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 6
Voltage: 300V
Insulation: XLPE
Outside Diameter: 0.99 in. (25mm)
30 Deg. C Ambient Amps: 120
Temperature Rating: 90°C
Package Length: 150M
Description
Nonmetallic Sheathed Cable: Type - Nonmetallic Sheathed Cable, NMD90; Conductor Material - CU; Conductor Size - 2 AWG; Conductor Count - 3C; Jacket Material - PVC; Ground - Bare CU 6; Voltage - 300V; Insulation - XLPE; OD - 0.99" (25 mm); 30 Deg. C Ambient Amps - 120; Temperature Rating - 90 degC; Package Length - 150M