Menu Search
WIRE PRODUCTS #NMD90-8/3CU-75

Cable, Non-Metallic Sheathed; Copper Conductor; 3C; 8 AWG; 75m

SKU # 62003654045
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Size: 8 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Outside Diameter: 0.61 in. (15.5mm)
30 Deg. C Ambient Amps: 45
Temperature Rating: 90°C
Package Length: 75m