Menu Search
WIRE PRODUCTS #NMWU-10/3CU-300

Cable, Nonmetallic Sheathed Direct Burial; 10 AWG; 3C; 300m

SKU # 62003650707
Type: Nonmetallic Sheathed Direct Burial Cable, NMWU
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 12
Voltage: 300V
Insulation: PVC
Outside Diameter: 0.55 in. (13.9mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 60°C
Package Length: 300m