You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #A220E

Thomas and Betts Stub Down, Female ENT To Open Connection, 3/4 in.

SKU # 03448118388 Manufacturer Series: A220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ENT Stub Down
Trade Size: 3/4 in.
Angle: 45 Degree
Connection: Female ENT - Open

Additional Info: Concrete Tight. Material: Thermoplastic