Menu Search
ROYAL PIPE #RSMB-H-10/15/20

Royal-Flex ENT Slab Box 1/2, 3/4 and 1

SKU # 77255549740 Manufacturer Series: Ident-A-Box
Type: ENT Slab Box
Trade Size: 1/2, 3/4 and 1 in.
Connection: Hub Connectors

Additional Info: Hub Connectors: (4)1/2" (2)3/4" (2)1". Capacity: 51.0 cu-in. Lid Color: Gray