Menu Search
Nonmetallic Tubing Floor Adapters ENT Slab Box 3/4 and 1
ROYAL PIPE #RSMB-H-15/20

Royal-Flex ENT Slab Box 3/4 and 1

SKU # 77255549836 Manufacturer Series: Ident-A-Box
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: ENT Slab Box
Trade Size: 3/4 and 1 in.
Connection: Hub Connectors

Additional Info: Hub Connectors: Moulded, (4)1" (4)3/4". Capacity: 51.0 cu-in. Lid Color: Gray