Menu Search
ROYAL PIPE #EC012500

Royal-Flex ENT Tubing, 1-1/4 in. Trade, 500-ft, Gray

SKU # 77255514330
Conduit Type: ENT - Electrical Nonmetallic Tubing
Color: Gray
Trade Size: 1-1/4 in.
Length: 500 ft.

Additional Info: Package Type: Coil