Menu Search
ROYAL PIPE #EC020225

Royal-Flex ENT Tubing, 2 in. Trade, 225-ft, Gray

SKU # 77255514340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: ENT - Electrical Nonmetallic Tubing
Color: Gray
Trade Size: 2 in.
Length: 225 ft.

Additional Info: Package Type: Coil