Menu Search
ROYAL PIPE #ES00710

Electrical Nonmetallic Tubing, Gray, 3/4 in., 100-ft

SKU # 77255514326
Conduit Type: ENT - Electrical Nonmetallic Tubing
Color: Gray
Trade Size: 3/4 in.
Length: 100 ft.

Additional Info: Pkg Type: Straight Length