Menu Search
THOMAS & BETTS #12009C-750

Flex-Plus Nonmetallic Tubing, 1-1/4 in. Trade, 750-ft L, Blue

SKU # 03448111552
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: ENT - Electrical Nonmetallic Tubing
Color: Blue
Trade Size: 1-1/4 in.
Length: 750 ft.

Nonmetallic Tubing Tubing: Conduit Type - ENT- Electrical Nonmetallic Tubing; Color - Blue; Trade Size - in - 1-1/4; Length - 750-ft; Additional Information - Package Type: Reel, Bend Radius (Min): 7 in., Nominal I.D: 1.402 in., Nominal O.D: 1.66 in.; Manufacturer Series - Flex-Plus

Additional Info: Package Type: Reel, Bend Radius (Min): 7 in., Nominal I.D: 1.402 in., Nominal O.D: 1.66 in.