Menu Search
ABB INSTALLATION PRODUCTS #12011C-500

Thomas and BettsĀ® ENT- Electrical Nonmetallic Tubing Blue 500-ft Long

SKU # 03448111250 Manufacturer Series: Flex-Plus
Conduit Type: ENT - Electrical Nonmetallic Tubing
Color: Blue
Trade Size: 2 in.
Length: 500 ft.

Nonmetallic Tubing Tubing: Conduit Type - ENT- Electrical Nonmetallic Tubing; Color - Blue; Trade Size - in - 2; Length - 500-ft; Additional Information - Pkg Type: Reel; Manufacturer Series - Flex-Plus

Additional Info: Pkg Type: Reel