Menu Search

GREENLEE #0253-15NH-6

Driver, Nut, Heavy Duty, 3/8 in. x 10-5/16 in. L

SKU: 78331013422
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Nut Driver
Size - Imperial: 3/8 in.
Length - Shank: 6 in.
Length Overall: 10-5/16 in.
Handle: Cushioned
Description
Nutdrivers: Type - Nut Driver; Size - Imperial - 3/8 in.; Length - Shank - 6 in.; Length - Overall - 10-5/16 in.; Handle - Cushioned; Additional Information - Finish: Chrome Plated, Hollow Shank, Heavy Duty
Additional Info: Finish: Chrome Plated, Hollow Shank, Heavy Duty